
Wiper Assembly
Mfr # 602-317AS
Zoro # G912680793
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Packaging Type
Box
Grade Type
Specialty
Rotation Direction
Clockwise (Right)
Frame Material
Steel
Attachment Method
Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-317AS
Zoro #
G912680793
UPC #
194883168671
Country of Origin
Unknown
Dimensions
Length
650 mm
Wiper Arm Pivot Point Diameter
10 mm
Material Thickness
0.125 in
Details
Packaging Type
Box
Grade Type
Specialty
Rotation Direction
Clockwise (Right)
Frame Material
Steel
Attachment Method
Bolt
Configuration
One Piece
Universal Or Specific Fit
Specific
Bushing Material
Rubber
Driver Type
Electrical
Color
Silver
Includes
1 Wiper Transmission And Motor Assembly
Material
Plastic, Metal, Rubber
Motor Mounting Type
Bracket
Connector Type
Bolt
Item
Wiper Transmission And Motor Assembly
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.