
Wiper Assembly
Mfr # 602-524AS
Zoro # G412680811
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Wiper Arm Pivot Point Diameter
M8 - 1.25
Connector Type
Bolt On
Motor Mounting Type
Bolted
Color
Silver
Bushing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-524AS
Zoro #
G412680811
UPC #
194883024540
Country of Origin
Unknown
Dimensions
Wiper Arm Pivot Point Diameter
M8 - 1.25
Length
500 mm
Material Thickness
3 mm
Details
Item
Wiper Transmission Assembly
Connector Type
Bolt On
Motor Mounting Type
Bolted
Color
Silver
Bushing Material
Plastic
Configuration
One Piece
Grade Type
Standard
Material
Steel
Rotation Direction
Clockwise (Right)
Frame Material
Steel
Driver Type
Electrical
Universal Or Specific Fit
Specific
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.