
Wiper Assembly
Mfr # 602-825AS
Zoro # G712680801
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
Bracket
Wiper Arm Pivot Point Diameter
10 mm
Attachment Method
Bolt
Rotation Direction
Clockwise (Right)
Configuration
One Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-825AS
Zoro #
G712680801
UPC #
194883074385
Country of Origin
Unknown
Dimensions
Wiper Arm Pivot Point Diameter
10 mm
Material Thickness
0.125 in
Length
26.825 in
Details
Motor Mounting Type
Bracket
Attachment Method
Bolt
Rotation Direction
Clockwise (Right)
Configuration
One Piece
Grade Type
Standard
Universal Or Specific Fit
Specific
Bushing Material
Rubber
Frame Material
Steel
Driver Type
Electrical
Includes
1 Wiper Transmission And Motor Assembly
Color
Silver
Material
Plastic, Metal, Rubber
Item
Wiper Transmission And Motor Assembly
Connector Type
Bolt
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.