Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIPER LINK. BUSHINGS

  • Mfr # 49451

  • Zoro # G412513836


product price: $10.79
/ea

Key Features

Bushing Inside Diameter
0.345 in
Height
0.67 in
Color/Finish
White
Material
Plastic
Bushing Outside Diameter
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49451
Zoro #
G412513836
UPC #
-
Country of Origin
China

Dimensions

Bushing Inside Diameter
0.345 in
Height
0.67 in
Bushing Outside Diameter
0.35 in

Details

Color/Finish
White
Material
Plastic
Includes
4 Bushings
Color
White
Item
Bushings

Description

Direct replacement - this windshield wiper linkage bushing matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bushing is a reliable replacement for an original part that has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.