
WIPER LINK BUSHINGS
Mfr # 49455
Zoro # G812513979
product price: $10.49
/eaKey Features
Wall Thickness
2.4 mm
Includes
1 Donut Bushing
Bushing Inside Diameter
13.5 mm
Bushing Outside Diameter
17.1 mm
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49455
Zoro #
G812513979
UPC #
37495715867
Country of Origin
China
Dimensions
Wall Thickness
2.4 mm
Bushing Inside Diameter
13.5 mm
Bushing Outside Diameter
17.1 mm
Height
12.3 mm
Details
Includes
1 Donut Bushing
Color/Finish
White
Material
Plastic
Description
Direct replacement - this windshield wiper linkage bushing matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bushing is a reliable replacement for an original part that has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.