Zoro Homepage

WIPER LINK BUSHINGS

  • Mfr # 49464

  • Zoro # G612513735


product price: $19.15
/ea

Key Features

Wall Thickness
Large Bushing 15.4 mm, Small Bushing 13.5 mm
Material
Plastic
Color/Finish
White
Includes
2 Small Cap Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49464
Zoro #
G612513735
UPC #
37495715898
Country of Origin
China

Dimensions

Wall Thickness
Large Bushing 15.4 mm, Small Bushing 13.5 mm

Details

Material
Plastic
Color/Finish
White
Includes
2 Small Cap Bushings

Description

Direct replacement - this windshield wiper linkage bushing matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bushing is a reliable replacement for an original part that has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.