
Wiper Transmission
Mfr # 602-006
Zoro # G912513992
product price: $15.59
/eaKey Features
Bushing Material
Plastic
Universal Or Specific Fit
Specific
Connector Type
Clip
Color
Black
Grade Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-006
Zoro #
G912513992
UPC #
-
Country of Origin
Unknown
Details
Item
Links and Bushings
Bushing Material
Plastic
Universal Or Specific Fit
Specific
Connector Type
Clip
Color
Black
Grade Type
Standard
Description
Direct replacement - this windshield wiper linkage matches the fit and function of the original equipment linkage on specified vehicles;Restores performance - fixes a failed crank arm to restore wiper blade operation;Application specific - reverse engineered from the original design on certain vehicle years, makes and models;Trustworthy quality - backed by team of engineers and quality specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.