Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Transmission

  • Mfr # 602-202

  • Zoro # G014704144


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Includes
Pivot Assembly and Bushings
Bushing Material
Plastic
Color/Finish
Noir
Mounting Hardware Included
Yes
Grade Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602-202
Zoro #
G014704144
UPC #
-
Country of Origin
Unknown

Details

Includes
Pivot Assembly and Bushings
Bushing Material
Plastic
Color/Finish
Noir
Mounting Hardware Included
Yes
Grade Type
Standard
Universal Or Specific Fit
Specific
Connector Type
Bolt On
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.