Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIPER TRANSMISSION

  • Mfr # 602-230

  • Zoro # G912514166


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black
Universal Or Specific Fit
Specific
Bushing Material
Steel
Attachment Method
Bolt On
Grade Type
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602-230
Zoro #
G912514166
UPC #
19495536284
Country of Origin
Unknown

Details

Color/Finish
Black
Universal Or Specific Fit
Specific
Bushing Material
Steel
Attachment Method
Bolt On
Grade Type
Premium
Packaging Type
Box
Includes
1 Wiper Transmission with Crank Arm
Color
Black
Item
Wiper Transmission with Crank Arm
Connector Type
Bolt On

Description

Direct replacement - this windshield wiper linkage matches the fit and function of the original equipment linkage on specified vehicles;Restores performance - fixes a failed crank arm to restore wiper blade operation;Application specific - reverse engineered from the original design on certain vehicle years, makes and models;Trustworthy quality - backed by team of engineers and quality specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.