Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Transmission

  • Mfr # 602-255

  • Zoro # G812513955


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Grade Type
Standard
Color
Black
Connector Type
Bolt On
Bushing Material
Plastic
Universal Or Specific Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-255
Zoro #
G812513955
UPC #
19495997337
Country of Origin
Unknown

Details

Grade Type
Standard
Color
Black
Connector Type
Bolt On
Bushing Material
Plastic
Item
Wiper Transmission Assembly
Universal Or Specific Fit
Specific

Description

Direct replacement - this windshield wiper linkage matches the fit and function of the original equipment linkage on specified vehicles;Restores performance - fixes a failed crank arm to restore wiper blade operation;Application specific - reverse engineered from the original design on certain vehicle years, makes and models;Trustworthy quality - backed by team of engineers and quality specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.