
Wiper Transmission
Mfr # 602-310
Zoro # G012514028
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Bushing Material
Plastic
Connector Type
Bolt On
Color
Black
Grade Type
Standard
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-310
Zoro #
G012514028
UPC #
19495440543
Country of Origin
Unknown
Details
Bushing Material
Plastic
Connector Type
Bolt On
Color
Black
Grade Type
Standard
Universal Or Specific Fit
Specific
Item
Wiper Transmission
Description
Direct replacement - this windshield wiper linkage matches the fit and function of the original equipment linkage on specified vehicles;Restores performance - fixes a failed crank arm to restore wiper blade operation;Application specific - reverse engineered from the original design on certain vehicle years, makes and models;Trustworthy quality - backed by team of engineers and quality specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.