
WNDW HNDL REMVL TOOL
Mfr # 76951
Zoro # G012655813
product price: $9.15
/eaKey Features
Tube Length
10 in
Includes
1 Window Handle Removal Tool
Material
Steel
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76951
Zoro #
G012655813
UPC #
37495769518
Country of Origin
China
Dimensions
Tube Length
10 in
Details
Includes
1 Window Handle Removal Tool
Material
Steel
Handle Color
Black
Item
1 Window Handle Removal Tool
Description
Ideal for upholstery, glass, stereo, electrical and paint/body jobs;Durable metal construction for a long service life;Universal fit for a broad range of applications;Easy to use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.