A100 HSS STM TEMPRD 118D JL Drill DIN 338 0.55 mm (Discontinued)
- Mfr # A100.55
- Zoro # G9741125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A100.55
Zoro #
G9741125
UPC #
7320760000144
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
0.55mm
Shank Dia.
0.55mm
Overall Length
24
Details
Item
Jobber Drill,HSS,Steam Oxide,0.55mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Flute Type
DIN 338
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
10
Coolant Through
No
Point Type
Standard Spiral
Shank Shape
Straight
Drill Style
Jobber
Description
Jobber Drill,HSS,Steam Oxide,0.55mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.