Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.10mm Cobalt Bright 130 Deg. Jobber Length Drill Bit

  • Mfr # A9001.1

  • Zoro # G9553205


product price: $11.49
/ea

Key Features

Overall Length
36 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
1 7/64 in
Material - Machining
cobalt based HSS-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9001.1
Zoro #
G9553205
UPC #
-
Country of Origin
France

Dimensions

Overall Length
36 mm
Drill Bit Size
1.1 mm
Shank Dia.
1 7/64 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Metric
Flute Length
14 mm
Shank Length
22 mm
Maximum Drilling Depth
14 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
cobalt based HSS-E
Cutting Direction
Right Hand
Finish - Machining
bright finish
Shank Type - Machining
Cylindrical shank
List Number
A900
Drill Bit Grouping
Drill Bit
Standards
DIN ANSI
Decimal Equivalent
0.0433
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Drill Style
Jobber
Shank Shape
Straight
Flute Type
DIN/ANSI
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 1.1 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0433, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.