Zoro Homepage

11/32" Cobalt 130 Deg. Jobber Length Drill Bit

  • Mfr # A90111/32

  • Zoro # G9551044


product price: $43.99
/ea

Key Features

Overall Length
121 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
11/32 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90111/32
Zoro #
G9551044
UPC #
-
Country of Origin
France

Dimensions

Overall Length
121 mm
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Flute Length
87 mm
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
34 mm
Maximum Drilling Depth
87 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3438
Standards
DIN ANSI
List Number
A901
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Shank Shape
Straight
Drill Style
Jobber
Flute Type
DIN/ANSI
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.3438, Fractional Inch, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.