This item is Discontinued.

Dormer A002 HSS BRT/TiN 002 118D PS JL Drill 12.20 mm A00212.2

A002 HSS BRT/TiN 002 118D PS JL Drill 12.20 mm (Discontinued)

  • Mfr # A00212.2
  • Zoro # G9666837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A00212.2
Zoro #
G9666837
UPC #
7320760351727
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
12.20mm
Shank Dia.
12.2mm
Overall Length
151

Details

Item
HSS Bright/TiN Jobber Drill,12.2mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN Tip
Material
High Speed Steel
Flute Type
DIN 338
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
5
Point Type
Split point
Coolant Through
No
Shank Shape
Straight
Drill Style
Jobber

Description

HSS Bright/TiN Jobber Drill,12.2mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.