This item is Discontinued.

Dormer R453 HM TiAlN 140D Int. Coolant Drill 17/32 inch R45317/32

R453 HM TiAlN 140D Int. Coolant Drill 17/32 inch (Discontinued)

  • Mfr # R45317/32
  • Zoro # G9601877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R45317/32
Zoro #
G9601877
UPC #
7320760623695
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
17/32"
Shank Dia.
14mm
Overall Length
124

Details

Item
TiAlN Oil Feed Jobber Drill,17/32"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
TiAlN
Material
Carbide
Flute Type
DIN 6537 L
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
Yes
Point type
Self Centering Split Point
Shank Shape
DIN 6535 HA
Drill Style
Jobber

Description

TiAlN Oil Feed Jobber Drill,17/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.