A510 HSS TiN ADX 130D JL Drill DIN 338 17/64 inch (Discontinued)
- Mfr # A51017/64
- Zoro # G9674449
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A51017/64
Zoro #
G9674449
UPC #
7320760169063
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
17/64"
Shank Dia.
17/64"
Overall Length
109
Details
Drill Bit Grouping
Drill Bit
Item
HSS TiN ADX Jobber Drill,17/64"
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Material
High Speed Steel
Flute Type
DIN 338
Finish
Titanium Nitride
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Point Type
Notched Point
Coolant Through
No
Shank Shape
Straight
Drill Style
Jobber
Description
HSS TiN ADX Jobber Drill,17/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.