Zoro Homepage
This item is Discontinued.
Dormer 19/64" HSS TiN 118 Deg. Jobber Length Drill Bit A01219/64

19/64" HSS TiN 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A01219/64
  • Zoro # G2641287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01219/64
Zoro #
G2641287
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
19/64 in
Shank Dia.
19/64 in
Overall Length
4 3/8 in
Flute Length
3 1/16 in
Maximum Drilling Depth
3 1/16 in
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Length
1 5/16 in

Description

Jobber Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2969, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.