Zoro Homepage
This item is Discontinued.
Dormer 19/64" Jobber Length Drill Bit A90119/64

19/64" Jobber Length Drill Bit (Discontinued)

  • Mfr # A90119/64
  • Zoro # G9551193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90119/64
Zoro #
G9551193
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
5/16 in
Shank Dia.
19/64 in
Overall Length
111.00 mm
Flute Length
78 mm
Maximum Drilling Depth
78 mm
Depth:Dia. Ratio
6xD
Depth x Dia. Ratio
6xD

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS-E
Decimal Equivalent
0.3125
Drill Bit Finish
ALCRONA TOP
Flute Type
DIN/ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
List Number
A901
Coolant Through
No
Point Type
General Purpose
Standards
DIN ANSI
Drill Style
Jobber
Shank Shape
Straight
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 5/16 in, Decimal Equivalent 0.3125, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.