Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dormer 21/32" TiN Jobber Length Drill Bit A01221/32

21/32" TiN Jobber Length Drill Bit (Discontinued)

  • Mfr # A01221/32
  • Zoro # G9553652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01221/32
Zoro #
G9553652
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
4.00 mm
Shank Dia.
21/32 in
Overall Length
7 1/8 in
Flute Length
5 3/16 in
Maximum Drilling Depth
5 3/16 in
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Decimal Equivalent
0.6563
Drill Bit Finish
Bright/TiN
Flute Type
ANSI
Finish
Titanium Nitride
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Standards
ANSI
Point Type
Conventional Point
Coolant Through
No
List Number
A012
Shank Shape
Straight
Drill Style
Jobber
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 4.00 mm, Decimal Equivalent 0.6563, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.