Zoro Homepage
This item is Discontinued.
Dormer 21/64" HSS TiN 118 Deg. Jobber Length Drill Bit A01221/64

21/64" HSS TiN 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A01221/64
  • Zoro # G2641235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01221/64
Zoro #
G2641235
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
21/64 in
Shank Dia.
21/64 in
Overall Length
4 5/8 in
Flute Length
3 5/16 in
Maximum Drilling Depth
3 5/16 in
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Length
1 5/16 in

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Decimal Equivalent
0.3281
Material
High Speed Steel
Flute Type
ANSI
Finish
Tin
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
10
Point Type
Conventional Point
Coolant Through
No
Standards
ANSI
List Number
A012
Shank Shape
Straight
Drill Style
Jobber
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.3281, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.