Zoro Homepage
This item is Discontinued.
Dormer 23/64" Cobalt Bright 130 Deg. Jobber Length Drill Bit A90023/64

23/64" Cobalt Bright 130 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A90023/64
  • Zoro # G9552645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90023/64
Zoro #
G9552645
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
23/64 in
Shank Dia.
23/64 in
Overall Length
124.00 mm
Flute Length
89.00 mm
Maximum Drilling Depth
89 mm
Depth:Dia. Ratio
6xD
Depth x Dia. Ratio
6xD
Shank Length
35.00 mm

Description

Jobber Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.3594, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.