This item is Discontinued.

Dormer A777 HSS-E Bronze 135D NAS907J JL Drill 29/64 inch A77729/64

A777 HSS-E Bronze 135D NAS907J JL Drill 29/64 inch (Discontinued)

  • Mfr # A77729/64
  • Zoro # G9050907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A77729/64
Zoro #
G9050907
UPC #
7320760374962
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
29/64"
Shank Dia.
29/64"
Overall Length
142

Details

Item
Jobber Drill,135 deg.,29/64"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Bronze Oxide
Flute Type
DIN 338
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
5
Point Type
Split point
Coolant Through
No
Shank Shape
Straight
Drill Style
Jobber

Description

Jobber Drill,135 deg.,29/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.