A002 HSS BRT/TiN 002 118D PS JL Drill 3/16 inch (Discontinued)
- Mfr # A0023/16
- Zoro # G9667379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A0023/16
Zoro #
G9667379
UPC #
7320760350799
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/16"
Shank Dia.
3/16"
Overall Length
86
Details
Drill Bit Grouping
Drill Bit
Item
HSS Bright/TiN Jobber Drill,3/16"
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN Tip
Material
High Speed Steel
Flute Type
DIN 338
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
10
Point Type
Split point
Coolant Through
No
Shank Shape
Straight
Drill Style
Jobber
Description
HSS Bright/TiN Jobber Drill,3/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.