This item is Discontinued.

Dormer A510 HSS TiN ADX 130D JL Drill DIN 338 31/64 inch A51031/64

A510 HSS TiN ADX 130D JL Drill DIN 338 31/64 inch (Discontinued)

  • Mfr # A51031/64
  • Zoro # G9674430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A51031/64
Zoro #
G9674430
UPC #
7320760169209
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
31/64"
Shank Dia.
31/64"
Overall Length
151

Details

Drill Bit Grouping
Drill Bit
Item
HSS TiN ADX Jobber Drill,31/64"
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Material
High Speed Steel
Flute Type
DIN 338
Finish
Titanium Nitride
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Point Type
Notched Point
Drill Style
Jobber
Shank Shape
Straight

Description

HSS TiN ADX Jobber Drill,31/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.