This item is Discontinued.

Dormer Jobber Drill, Steam Oxide, A100, 0.094 in. A1002.4

This item is Discontinued.

Dormer

Jobber Drill, Steam Oxide, A100, 0.094 in. (Discontinued)

Mfr # A1002.4
Zoro # G4171557
Country of Origin France
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1002.4
Zoro #
G4171557
UPC #
-
Country of Origin
France

Dimensions

Overall Length
57 mm
Drill Bit Size
2.4 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
30 mm
Shank Length
27 mm
Maximum Drilling Depth
30 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
List Number
A100
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0945
Number of Pieces
10
Coolant Fed
Non-Coolant Through
Shank Shape
Straight
Drill Style
Jobber
Flute Type
DIN 338
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 2.4 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0945, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.