Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.80mm Cobalt Bright 130 Deg. Jobber Length Drill Bit

  • Mfr # A9006.8

  • Zoro # G9552934


product price: $14.39
/ea

Key Features

Overall Length
109 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
6.7 mm
Material - Machining
cobalt based HSS-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9006.8
Zoro #
G9552934
UPC #
-
Country of Origin
France

Dimensions

Overall Length
109 mm
Drill Bit Size
6.8 mm
Shank Dia.
6.7 mm
Flute Length
69 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
6xD
Shank Length
40 mm
Maximum Drilling Depth
69 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
cobalt based HSS-E
Cutting Direction
Right Hand
Finish - Machining
Bright
Shank Type - Machining
straight shank
Drill Bit Grouping
Drill Bit
Standards
DIN ANSI
List Number
A900
Decimal Equivalent
0.2677
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Drill Style
Jobber
Flute Type
DIN/ANSI
Shank Shape
Straight
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.2677, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.