Zoro Homepage
This item is Discontinued.
Dormer 7/32" HSS TiN 118 Deg. Jobber Length Drill Bit A0127/32

7/32" HSS TiN 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A0127/32
  • Zoro # G2641488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0127/32
Zoro #
G2641488
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
7/32 in
Shank Dia.
7/32 in
Overall Length
3 3/4 in
Flute Length
2 1/2 in
Maximum Drilling Depth
2 1/2 in
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Length
1 1/4 in

Description

Jobber Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2188, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.