Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A012 HSS BRT/TiN 118D PS JL Drill ANSI N20

  • Mfr # A012N20

  • Zoro # G2641698


product price: $1.89
/ea
Sold in multiples of 10 for $18.90

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#20
Number of Flutes
2
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A012N20
Zoro #
G2641698
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
#20
Flute Length
2 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Length
1 1/8 in
Maximum Drilling Depth
2 1/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Cutting Direction
Right Hand
Finish - Machining
TiN
Standards
ANSI
Drill Bit Grouping
Drill Bit
List Number
A012
Decimal Equivalent
0.1610
Number of Pieces
10
Coolant Fed
Non-Coolant Through
Drill Style
Jobber
Shank Shape
Straight
Flute Type
ANSI
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1610, Wire, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.