Zoro Homepage

A900 HSS-E BRT PFX 130D JL Drill DIN/ANSI 8.00 mm

  • Mfr # A9008.0

  • Zoro # G9552785


product price: $18.19
/ea

Key Features

Overall Length
117 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9008.0
Zoro #
G9552785
UPC #
-
Country of Origin
France

Dimensions

Overall Length
117 mm
Drill Bit Size
8 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Metric
Flute Length
75 mm
Shank Length
42 mm
Maximum Drilling Depth
75 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Finish - Machining
Bright
Drill Bit Grouping
Drill Bit
List Number
A900
Standards
DIN ANSI
Decimal Equivalent
0.3150
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Flute Type
DIN/ANSI
Shank Shape
Straight
Drill Style
Jobber
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.3150, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.