Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A900 HSS-E BRT PFX 130D JL Drill DIN/ANSI 9.50 mm

  • Mfr # A9009.5

  • Zoro # G9552602


product price: $26.69
/ea

Key Features

Overall Length
125 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
9.5 mm
Material - Machining
cobalt based HSS-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9009.5
Zoro #
G9552602
UPC #
-
Country of Origin
France

Dimensions

Overall Length
125 mm
Drill Bit Size
9.5 mm
Shank Dia.
9.5 mm
Drill Bit Dimension Type
Metric
Flute Length
81 mm
Depth:Dia. Ratio
6xD
Shank Length
44 mm
Maximum Drilling Depth
81 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
cobalt based HSS-E
Cutting Direction
Right Hand
Finish - Machining
Bright
Shank Type - Machining
Cylindrical shank
Decimal Equivalent
0.3740
List Number
A900
Standards
DIN ANSI
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Shank Shape
Straight
Drill Style
Jobber
Flute Type
DIN/ANSI
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.3740, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.