A941 HSS-E ALCRONA TOP PFX 130D L Drill 1/4 inch
Mfr # A9411/4
Zoro # G9545961
product price: $47.19
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
156 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A9411/4
Zoro #
G9545961
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
1/4 in
Overall Length
156 mm
Flute Length
95 mm
Depth:Dia. Ratio
10xD
Sizes Included
1/4
Details
Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
Non-Conventional Point
Flute Type
DIN/ANSI
Coolant Fed
External Cooling Supply
Decimal Equivalent
0.2500
Number of Pieces
1
List Number
A941
Standards
Not Rated
Drill Style
Long
Shank Shape
Straight
Point Type
Non-Conventional Point
Material Grade - Machining
Heavy Duty
Measurement System
Fractional Inch
Primary Material Application
For Metalworking
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 130 Degrees , 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.