This item is Discontinued.

Dormer S216 Solid Carbide End Mill 3.00 mm x 3.0 mm S2163.0XD3

S216 Solid Carbide End Mill 3.00 mm x 3.0 mm (Discontinued)

  • Mfr # S2163.0XD3
  • Zoro # G9605410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2163.0XD3
Zoro #
G9605410
UPC #
7320760682616
Country of Origin
Germany

Dimensions

Milling Dia.
3
Overall Length (In.)
40
Length of Cut (In.)
9
Dimension Type
Metric
Shank Dia. (In.)
3

Details

Number of Flutes
4
Item
AlTiN End Mill,3mm
Finish
AlTiN
Cutting Direction
Right
Shank Shape
Short
End Mill Style
End Mill
End Mill Material
HM

Description

AlTiN End Mill,3mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.