Zoro Homepage
This item is Discontinued.
Dormer C126 HSS-E-PM TiCN DIN 1835 B Shank Slot Drill 1.50 mm C1261.5

C126 HSS-E-PM TiCN DIN 1835 B Shank Slot Drill 1.50 mm (Discontinued)

  • Mfr # C1261.5
  • Zoro # G8973627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1261.5
Zoro #
G8973627
UPC #
7320760353905
Country of Origin
Italy

Dimensions

Length of Cut (In.)
3
Milling Dia.
6
Dimension Type
Metric
Overall Length (In.)
47
Shank Dia. (In.)
6

Details

Item
HSS-E-PM TiCN Slot Drill,1.5mm
Cutting Direction
Right
Shank Shape
Extra short
Finish
TiCN
Number of Flutes
2
End Mill Style
Slot Drill
End Mill Material
HSS-E-PM

Description

HSS-E-PM TiCN Slot Drill,1.5mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.