Zoro Homepage
This item is Discontinued.
Dormer C428 HSS-E-PM ALCRONA DIN 1835 B Shank Roughing End Mill 15.00 mm C42815.0

C428 HSS-E-PM ALCRONA DIN 1835 B Shank Roughing End Mill 15.00 mm (Discontinued)

  • Mfr # C42815.0
  • Zoro # G9732865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42815.0
Zoro #
G9732865
UPC #
7320760346785
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Shank Dia. (In.)
12
Milling Dia.
12
Length of Cut (In.)
26
Overall Length (In.)
83

Details

Number of Flutes
4
End Mill Style
Roughing End Mill
Finish
ALCRONA
End Mill Material
HSS-E-PM
Item
HSS-E-PM Roughing End Mill,15mm
Shank Shape
Short
Cutting Direction
Right

Description

HSS-E-PM Roughing End Mill,15mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.