Zoro Homepage
This item is Discontinued.
Dormer G570 HSS-E BRT CNTRSK - 90D Standard 3FL 12.40 mm G57012.4

G570 HSS-E BRT CNTRSK - 90D Standard 3FL 12.40 mm (Discontinued)

  • Mfr # G57012.4
  • Zoro # G9033249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G57012.4
Zoro #
G9033249
UPC #
7320760669020
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
12.40
Overall Length
56

Details

Item
Countersink,HSS-E,Straight Shank,12.4mm
Drill Bit Material
HSS-E
Drill Bit Finish
AlTiCN
Flute Type
DIN 335 C
Number of Flutes
2
Number of Pieces
1
Shank Shape
Straight
Coolant Through
External Cooling Supply

Description

Countersink,HSS-E,Straight Shank,12.4mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.