Zoro Homepage
This item is Discontinued.
Dormer D420 HSS-E TiCN Shell End Mill N DIN 1880 100.00 mm x 50.0 mm D420100.0

D420 HSS-E TiCN Shell End Mill N DIN 1880 100.00 mm x 50.0 mm (Discontinued)

  • Mfr # D420100.0
  • Zoro # G8981799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D420100.0
Zoro #
G8981799
UPC #
7320760077689
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Shank Dia. (In.)
32
Milling Dia.
32

Details

Number of Flutes
12
End Mill Style
Shell End Mill
Finish
TiCN
Item
HSS-E TiCN Shell End Mill,100mm
Cutting Direction
Right
End Mill Material
HSS-E

Description

HSS-E TiCN Shell End Mill,100mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.