Dormer 5974135 E026 MTT
- Mfr # 5974135
- Zoro # G322803669
product price:Â
$
23.25
/ea
Key Features
Height
0.55 in
Width
0.63 in
Overall Length
3.5 in
Point Angle
135°
Type
1-Stage Type B Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5974135
- Zoro #
- G322803669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.55 in
- Width
- 0.63 in
- Overall Length
- 3.5 in
- Flute Length
- 1-7/16 in
- Cutting Depth
- 4XD
- Shank Dia.
- 0.104 in
Details
- Item
- Spiral Point Taps
- Point Angle
- 135°
- Type
- 1-Stage Type B Heavy Duty
- Applicable Materials
- Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Austenitic, Ferritic + Austenitic, Martensitic, Lamellar Graphite, Nodular Graphite/Malleable Cast Iron, Unalloyed Titanium, Alloyed Titanium, Nickel
- Tap Finish
- Oxide Treated
- Number of Flutes
- 2
- Shank Type
- Straight
- Point Type
- Split/Self-Centering
- Flute Type
- Spiral
Description
Dormer 5974135 E026 MTT
- Premium substrate with steam oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.