This item is Discontinued.

Dormer A125 HSS STM TEMPRD 118D XL Drill 1/4 inchx400 mm A1251/4X400

A125 HSS STM TEMPRD 118D XL Drill 1/4 inchx400 mm (Discontinued)

  • Mfr # A1251/4X400
  • Zoro # G9737406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1251/4X400
Zoro #
G9737406
UPC #
7320760174012
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
1/4
Overall Length
400

Details

Item
Drill,XL,HSS,Steam Oxide,1/4X400
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
1
Flute Type
BS 328
Coolant Through
External Cooling Supply
Point Type
Standard Spiral
Shank Shape
Straight
Drill Style
XL

Description

Drill,XL,HSS,Steam Oxide,1/4X400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.