This item is Discontinued.

Dormer S903 HM BRT DIN 6535 HA Shank End Mill 20.00 mm S90320.0

S903 HM BRT DIN 6535 HA Shank End Mill 20.00 mm (Discontinued)

  • Mfr # S90320.0
  • Zoro # G9048475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S90320.0
Zoro #
G9048475
UPC #
7320760133002
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
20.00
Overall Length
104

Details

Item
End Mill,3 Fl,20mm
Drill Bit Material
HM
Drill Bit Finish
Bright
Flute Type
DORMER
Number of Flutes
2
Number of Pieces
1
Shank Shape
Slotting, Ramping, Diving
Coolant Through
External Cooling Supply
Point type
Slotting

Description

End Mill,3 Fl,20mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.