Zoro Homepage
This item is Discontinued.
Dormer Extension Drill, 6.0in. Size, 330mm OAL A9786.0X330

Extension Drill, 6.0in. Size, 330mm OAL (Discontinued)

  • Mfr # A9786.0X330
  • Zoro # G9544026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9786.0X330
Zoro #
G9544026
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.00 mm
Size
6.00mm
Shank Dia.
15/64 in
Overall Length
330.00 mm
Flute Length
225.00 mm
Metric Size
6.0"
Dimension Type
Metric
Depth:Dia. Ratio
25xD
Depth x Dia. Ratio
25xD

Description

Extra Long Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 130 Degrees , 25xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.