Zoro Homepage
This item is Discontinued.
Dormer Extension Drill, 7.5in. Size, 370mm OAL A9787.5X370

Extension Drill, 7.5in. Size, 370mm OAL (Discontinued)

  • Mfr # A9787.5X370
  • Zoro # G9543983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9787.5X370
Zoro #
G9543983
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.50 mm
Size
7.50mm
Shank Dia.
9/32 in
Overall Length
370.00 mm
Flute Length
250.00 mm
Metric Size
7.5"
Depth:Dia. Ratio
25xD
Dimension Type
Metric
Depth x Dia. Ratio
25xD

Description

Extra Long Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 130 Degrees , 25xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.