Zoro Homepage
This item is Discontinued.
Dormer Extension Drill, 9.0in. Size, 410mm OAL A9789.0X410

Extension Drill, 9.0in. Size, 410mm OAL (Discontinued)

  • Mfr # A9789.0X410
  • Zoro # G9543956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9789.0X410
Zoro #
G9543956
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.00 mm
Size
9.00mm
Shank Dia.
11/32 in
Overall Length
410.00 mm
Flute Length
280.00 mm
Dimension Type
Metric
Metric Size
9.0"
Depth:Dia. Ratio
25xD
Depth x Dia. Ratio
25xD

Description

Extra Long Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 130 Degrees , 25xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.