S802HA HM DIN 6535 HA Shank Slot Drill 3.50 mm (Discontinued)
- Mfr # S802HA3.5
- Zoro # G9606479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S802HA3.5
Zoro #
G9606479
UPC #
7320760640432
Country of Origin
Italy
Dimensions
Shank Size
6.00mm
Drilling Length
4mm
Overall Length
50mm
Bit Dia.
3.50mm
Drill Bit Size
3.50
Drill Bit Dimension Type
Metric
Details
Item
Finishing End Mill,3.5mm
Shank Shape
Straight
Number of Flutes
2
Number of Pieces
1
Flute Type
DIN 6527 K
Drill Bit Material
HM
Coolant Through
External Cooling Supply
Drill Bit Finish
AlCrN
Point Type
Slotting P9
Description
Finishing End Mill,3.5mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.