Zoro Homepage
This item is Discontinued.
Dormer R454 HM TiAlN 140D Drill 5XD Jobber DIN 6537 L M R454M

R454 HM TiAlN 140D Drill 5XD Jobber DIN 6537 L M (Discontinued)

  • Mfr # R454M
  • Zoro # G9139039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R454M
Zoro #
G9139039
UPC #
07320760041741
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
M
Overall Length
91

Details

Item
Force X Drill,5XD
Drill Bit Point Angle
140 Degrees
Drill Bit Material
HM
Drill Bit Finish
TiAlN
Flute Type
DIN 6537 L
Number of Flutes
2
Number of Pieces
1
Point type
CTW
Coolant Through
External Cooling Supply
Shank Shape
DIN 6535 HA
Drill Style
Jobber

Description

Force X Drill,5XD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.