Zoro Homepage
This item is Discontinued.
Dormer R453 HM TiAlN 140D Int. Coolant Drill N R453N

R453 HM TiAlN 140D Int. Coolant Drill N (Discontinued)

  • Mfr # R453N
  • Zoro # G9138059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R453N
Zoro #
G9138059
UPC #
7320760041321
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
N
Overall Length
91

Details

Item
Force X Drill Oil Feed,5XD
Drill Bit Point Angle
140 Degrees
Drill Bit Material
HM
Drill Bit Finish
TiAlN
Flute Type
DIN 6537 L
Number of Flutes
2
Number of Pieces
1
Shank Shape
DIN 6535 HA
Coolant Through
Internal Cooling Supply
Point type
CTW
Drill Style
Jobber

Description

Force X Drill Oil Feed,5XD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.