Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1769/32T
Zoro #
G9673417
UPC #
7320760632932
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Inch
Drill Bit Size
9/32
Overall Length
4-1/4
Details
Item
HSS Aircraft Drill,9/32,T
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Number of Pieces
10
Flute Type
ANSI
Coolant Through
External Cooling Supply
Drill Style
Jobber
Shank Shape
Straight
Description
HSS Aircraft Drill,9/32,T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.