A205 HSS TiN 118D CNTR Drill 3.15 mm x 8.00 mm (Discontinued)
- Mfr # A2053.15X8.0
- Zoro # G8962278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2053.15X8.0
Zoro #
G8962278
UPC #
7320760031018
Country of Origin
Germany
Dimensions
Overall Length
50
Drill Bit Dimension Type
Metric
Drill Bit Size
3.15
Details
Item
HSS Bright Center Drill,118PT,3.15x8.0
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Drill Bit Finish
TiN
Number of Pieces
1
Number of Flutes
2
Flute Type
DIN 333A
Drill Style
Short
Shank Shape
Straight
Coolant Through
External Cooling Supply
Description
HSS Bright Center Drill,118PT,3.15x8.0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.