Zoro Homepage
This item is Discontinued.
Dormer HSS Bright Center Drill, 5.0x12.5 A2005.0X12.5

HSS Bright Center Drill, 5.0x12.5 (Discontinued)

  • Mfr # A2005.0X12.5
  • Zoro # G9673679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2005.0X12.5
Zoro #
G9673679
UPC #
7320760030783
Country of Origin
France

Dimensions

Shank Size
12.50mm
Drilling Length
6.3mm to 7.2mm
Overall Length
63 mm
Flute Length
6.3 mm
Bit Dia.
5.00mm
Drill Bit Size
5 mm
Drill Bit Dimension Type
Metric
Shank Diameter
12.5 mm

Details

Item
HSS Bright Center Drill,5.0x12.5
Shank Shape
Straight
Decimal Equivalent
0.1969
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Number of pieces
1
Coolant Through
External Cooling Supply
Drill Style
Short
Drill Bit Finish
Bright
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Flute Type
DIN 333A
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Material - Machining
High Speed Steel
Standards
DIN 333A
Series
A200

Description

HSS Bright Center Drill,5.0x12.5, 5 mm Drill Bit Size, 63 mm Overall Length, Bright (Uncoated), Shank Diameter 12.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.